This product requires certification to purchase.

1.6/1.1 gpf Exposed Sensor Water Closet Flushometer

You last purchased this on
 
Sloan

Ecos® 1.6/1.1 gpf Exposed Sensor Water Closet Flushometer

  • Fast #
  • Part #S3370400
  • Item #3612653
  • Manufacturer Part #3370400
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sloan

Ecos® 1.6/1.1 gpf Exposed Sensor Water Closet Flushometer

  • Fast #
  • Part #S3370400
  • Item #3612653
  • Manufacturer Part #3370400
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 72
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Dual-flush model automatically initiates a 1.1 gpf or 1.6 gpf flush based on how long user remains in sensor range, buttons on top of the flush valve enable manual flushing with a standard or reduced flush at restroom visitor's discretion
  • Deploys an infrared sensor with multiple-focused, lobular sensing fields for high and low target detection
  • User-friendly, three-second flush delay
  • High copper, low zinc brass castings for dezincification resistance
  • Fixed metering bypass and no external volume adjustment to ensure water conservation
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 112.19.2
ASME:
ASME 112.19.2
BAA Compliant:
Yes
Battery Size:
AA
Collection:
Ecos®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Flow Rate:
1.6/1.1 gpf
Flow Rate Range:
Greater than 1.5 gpf
Flush Type:
Sensor
Flush Valve Application:
Water Closet
Power Source:
Battery
Pressure - Maximum:
80 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
Spud Location:
Top
Spud Size:
1-1/2 in
Valve Body Material:
Brass
WaterSense Labeled:
No