This product requires certification to purchase.

4-1/4 in. Plastic Flushometer Rebuilding Kit in Yellow

You last purchased this on
 
Sloan

Flushometer™ 4-1/4 in. Plastic Flushometer Rebuilding Kit in Yellow

  • Fast #
  • Part #S3378042
  • Item #3611745
  • Manufacturer Part #3378042
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sloan

Flushometer™ 4-1/4 in. Plastic Flushometer Rebuilding Kit in Yellow

  • Fast #
  • Part #S3378042
  • Item #3611745
  • Manufacturer Part #3378042
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Yellow Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 2800
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
Collection:
Flushometer™
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Flow Rate:
1 gpf
Height:
4-9/16 in
Length:
4-1/4 in
Material:
Plastic
Product Type:
Flushometer Rebuilding Kit
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
WaterSense Labeled:
No