This product requires certification to purchase.

Male Aerator

You last purchased this on
 
Sloan

Optima® Male Aerator

  • Fast #
  • Part #S3365162
  • Item #1640317
  • Manufacturer Part #3365162
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sloan

Optima® Male Aerator

  • Fast #
  • Part #S3365162
  • Item #1640317
  • Manufacturer Part #3365162
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Vandal resistant
  • Laminar flow
  • Male threads
  • Includes key
  • Flow Rate: 2.2 GPM
  • Requires Certification

Documents


Specifications

CEC Compliant:
Not for Sale in CA
Collection:
Optima®
End Connection 1:
Male
End Connections:
Male
Flow Rate:
2.2 gpm
Pressure Compensating:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
Stream Type:
Laminar Stream
WaterSense Labeled:
No