3.5 gpf Concealed Manual Flushometer in Rough Brass
Royal® 3.5 gpf Concealed Manual Flushometer in Rough Brass
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Royal®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 3.5 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- Flush Type:
- Manual
- Flush Valve Application:
- Service Sink
- GSA Approved:
- No
- Height:
- 10-3/4 in
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Pressure - Maximum:
- 80 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- Spud Location:
- Top
- Toilet/Urinal Outlet:
- Rear
- Valve Body Material:
- Semi-red Brass
- WaterSense Labeled:
- No