Tailpiece O-Ring in Black for Flush Valves
Tailpiece O-Ring in Black for Flush Valves
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Rubber
- WaterSense Labeled:
- No