Vitreous China Wall Mount Waterfree Urinal with SloanTec® Glaze in White
Vitreous China Wall Mount Waterfree Urinal with SloanTec® Glaze in White
Product Details
Product Details
- Uses no water for maximum LEED credits and minimal water and sewage costs
- Conserves up to 40,000 gallons of water each year
- Durable, hygienic vitreous china featuring SloanTec® Hydrophobic, antimicrobial glaze
- Touch-free operation promotes hygiene and eliminates cross contamination
- Patented, sealed locking cartridge engineered to last for an average of 7,000 uses
- Five new and improved features minimizes odors and mess
- cUPC certified to meet or exceed ASME 112.19.19 standards
- Meets ADA guidelines and ANSI A117.1 requirements when installed accordingly
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME 112.19.19
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 19-1/4 in
- Flow Rate:
- 0.5 gpf
- Flow Rate Range:
- 0.125 gpf - 1.0 gpf
- Flush Type:
- Waterless
- GSA Approved:
- No
- Height:
- 26-1/4 in
- IAPMO Listed:
- No
- Material:
- Vitreous China
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- Urinal Installation:
- Wall Mount
- WaterSense Labeled:
- No
- Width:
- 14-3/8 in