This product requires certification to purchase.

Washdown Flush Urinal in White

You last purchased this on
 
Sloan

Washdown Flush Urinal in White

  • Fast #
  • Part #S1171009
  • Item #7231854
  • Manufacturer Part #1171009
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sloan

Washdown Flush Urinal in White

  • Fast #
  • Part #S1171009
  • Item #7231854
  • Manufacturer Part #1171009
3.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 12
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Designed to maximize and complement Sloan flushometers
  • Universal high-efficiency model works with 0.125, 0.25 and 0.5 gpf Sloan flushometers
  • Durable, hygienic Vitreous China featuring SloanTec® hydrophobic, antimicrobial glaze
  • Thorough wash down flushing action
  • Vandal resistant stainless steel strainer included
  • IAPMO certified to meet or exceed ASME A112.19.2 standards
  • WaterSense® listed by EPA that qualifies for most rebate programs
  • Meets ADA guidelines and ANSI A117.1 requirements when installed accordingly
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
14-1/4 in
End Connection 1:
NPT
End Connections:
NPT
Flow Rate:
1.0 gpf
Flow Rate Range:
0.125 gpf - 1.0 gpf
Flush Type:
Washdown
GSA Approved:
No
Height:
25-1/2 in
IAPMO Listed:
No
Inlet Spud Location:
Top
Inlet Spud Size:
3/4 in
Material:
Vitreous China
NSF Certified:
No
Outlet Spud Location:
Rear
Outlet Spud Size:
2 in
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
UL Listed:
No
Urinal Installation:
Wall Mount
WaterSense Labeled:
Yes
Width:
17-1/4 in