This product requires certification to purchase.

Washdown Urinal in White

Sloan

Washdown Urinal in White

  • Fast #
  • Part #S1101009
  • Item #4633099
  • Manufacturer Part #1101009
4.1 out of 5 Customer Rating
Brand image
Sloan

Washdown Urinal in White

  • Fast #
  • Part #S1101009
  • Item #4633099
  • Manufacturer Part #1101009
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • White Vitreous China
  • Washdown flushing action
  • Integral flushing rim
  • ¾" I.P.S. top spud inlet
  • 2" NPT outlet flange
  • Vandal resistant strainer assembly included
  • All mounting hardware included
  • 100% factory flush tested
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
14-1/4 in
Dual Flush:
Yes
End Connection 1:
NPT
End Connections:
NPT
Flow Rate:
0.125 gpf/0.5 gpf
Flow Rate Range:
0.125 gpf - 1.0 gpf
Flush Type:
Washdown
Height:
25-1/2 in
Inlet Spud Location:
Top
Material:
Vitreous China
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
UPC:
671254402324
Urinal Installation:
Wall Mount
WaterSense Labeled:
Yes
Width:
17-1/4 in