Waterfree®
Frequently Purchased Together
Product Details
Product Details
- Nominal Size 14 in x 15-19/500 in x 22-3/8 in
- End connection Size 2 in
- Cartridge housing assembly
- Enhanced patented design maximizes life, prevents sealant loss and virtually eliminates odor
- Biodegradable sealant liquid
- Vandal resistant locking design
- 20% Less plastic than previous designs
- Average of 7,000 uses can save up to 40,000 gallons of water annually
- Touch-free, hygienic operation
- Up to 5x cleaner than ?ushing urinals
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Waterfree®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 14 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 0 gpf
- Flow Rate Range:
- Less than 0.125 gpf
- Flush Type:
- Waterless
- Height:
- 22-5/8 in
- Material:
- Vitreous China
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- Urinal Installation:
- Wall Mount
- WaterSense Labeled:
- No
- Width:
- 15-3/8 in