This product requires certification to purchase.

1/3 hp Garbage Disposal

You last purchased this on
 
Smart Choice

1/3 hp Garbage Disposal

  • Fast #
  • Part #FSC03DISPC1
  • Item #9403764
  • Manufacturer Part #SC03DISPC1
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Smart Choice

1/3 hp Garbage Disposal

  • Fast #
  • Part #FSC03DISPC1
  • Item #9403764
  • Manufacturer Part #SC03DISPC1
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Torque Master® Balanced Grinding System
  • Powerful Performance with Noise Reduction
  • Compact Design with Easy Install
  • Easy to Clean
  • Balanced Turntable
  • 5-Year Product Warranty with Corrosion Lifetime Warranty
  • 3ft Power Cord Attached
  • Requires Certification

Specifications

AMP:
4.5
Application:
Residential
Capacity:
29.8 oz
Color Finish Category:
Whites
Color Finish Name:
White
Energy Star Compliant:
No
Height:
12-9/10 in
Horsepower:
1/3 hp
Material:
Stainless Steel
Power Source:
Electric
RPM:
2400
UL Listed:
No
Volts:
120V
Width:
5-1/5 in