Cutting Disposable Display in Black
Cutting Disposable Display in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Doesn’t take up a single inch of counter space and is ready to move, whenever and wherever needed.
- Base is 29.5 Inches tall
- The Carousel and Stand work with all SmartStock® dispensers.
Specifications
- Application:
- Commercial
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 7-1/2 in
- Length:
- 21-1/8 in
- Width:
- 19 in