10 - 12 x 3/4 in. IP Single Strap Saddle
10 - 12 x 3/4 in. IP Single Strap Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Coating:
- Epoxy
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fits Pipe Size:
- 10 in - 12 in
- Material:
- Ductile Iron, Stainless Steel
- Range (in):
- 10.64 in - 12.12 in
- Tap Size:
- 3/4 in