10 x 2 in. CC Cast Bronze Double Strap Saddle 11.10 - 10.75 in.
10 x 2 in. CC Cast Bronze Double Strap Saddle 11.10 - 10.75 in.
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 10 in
- Material:
- Cast Bronze
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Tap Size:
- 2 in