10 x 3/4 in. CC Ductile Iron Double Strap Saddle
10 x 3/4 in. CC Ductile Iron Double Strap Saddle
Frequently Purchased Together
Product Details
Product Details
Specifications
- AWWA:
- AWWA C-213
- Coating:
- Epoxy
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 10 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 180
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Range (in):
- 10.75 in - 11.10 in
- Tap Size:
- 3/4 in