This product requires certification to purchase.

12-1/2 x 6 in. 304L Stainless Steel Repair Clamp 7.45 - 7.85 in. OD

You last purchased this on
 
Smith Blair Inc

12-1/2 x 6 in. 304L Stainless Steel Repair Clamp 7.45 - 7.85 in. OD

  • Fast #
  • Part #S26100074512000
  • Item #4346582
  • Manufacturer Part #26100074512000
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Smith Blair Inc

12-1/2 x 6 in. 304L Stainless Steel Repair Clamp 7.45 - 7.85 in. OD

  • Fast #
  • Part #S26100074512000
  • Item #4346582
  • Manufacturer Part #26100074512000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Fits Pipe Size:
6 in
Length:
12-1/2 in
Material:
Stainless Steel
Material Type:
304L