This product requires certification to purchase.

12 in. Mechanical Joint Stainless Steel Tapping Sleeve

You last purchased this on
 
Smith Blair Inc

12 in. Mechanical Joint Stainless Steel Tapping Sleeve

  • Fast #
  • Part #S66513201200200
  • Item #1754970
  • Manufacturer Part #66513201200200
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Smith Blair Inc

12 in. Mechanical Joint Stainless Steel Tapping Sleeve

  • Fast #
  • Part #S66513201200200
  • Item #1754970
  • Manufacturer Part #66513201200200
4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Easy to install
  • Range helps reduce inventory
  • Molded-in ring in the gasket to ensure effective sealing
  • Heavy gauge, all-stainless steel body for rugged performance
  • Fully chemically passivated for maximum corrosion protection
  • 360 degree seal provides maximum support and reinforcement around the pipe in case of pipe break
  • Requires Certification

Specifications

ASTM:
ASTM A-36, ASTM A-240, ASTM D-2000
AWWA:
AWWA C-223
Coating:
Flexi-Coat® Fusion Bonded Epoxy
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
Fits Pipe Size:
12 in
Fitting Type:
Straight
MSS:
MSS SP-60
Material:
Stainless Steel
Maximum Temperature:
180
Minimum Temperature:
-20
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Range (in):
13.16 in - 13.56 in
Tap Size:
12 in
UL Listed:
Yes