12 x 1-1/2 in. IP Double Strap Epoxy Ductile Iron and Stainless Steel Saddle 12.75 - 13.20 in.
12 x 1-1/2 in. IP Double Strap Epoxy Ductile Iron and Stainless Steel Saddle 12.75 - 13.20 in.
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- AWWA:
- AWWA C-213
- Coating:
- Epoxy
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fits Pipe Size:
- 12 in
- Material:
- Ductile Iron, Stainless Steel
- NSF Certified:
- Yes
- Range (in):
- 12.75 in - 13.20 in
- Tap Size:
- 1-1/2 in