This product requires certification to purchase.

12 x 6 in. Mechanical Joint Carbon Steel Tapping Sleeve 14.1 - 14.58 in.

You last purchased this on
 
Smith Blair Inc

12 x 6 in. Mechanical Joint Carbon Steel Tapping Sleeve 14.1 - 14.58 in.

  • Fast #
  • Part #S62214250600031
  • Item #1684467
  • Manufacturer Part #62214250600031
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Smith Blair Inc

12 x 6 in. Mechanical Joint Carbon Steel Tapping Sleeve 14.1 - 14.58 in.

  • Fast #
  • Part #S62214250600031
  • Item #1684467
  • Manufacturer Part #62214250600031
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 61 Annex G
ASTM:
ASTM A-283 Grade C
AWWA:
AWWA C-223, AWWA C-213
Coating:
Black, Black Epoxy
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
Fits Pipe Size:
12 in
Fitting Type:
Reducing
MSS:
MSS SP-60
Material:
Carbon Steel
Maximum Temperature:
180
NSF:
NSF 61 Annex G
NSF Certified:
Yes
Range (in):
14.1 in - 14.58 in
Tap Size:
6 in