This product requires certification to purchase.

2 in. Rubber Gasket

You last purchased this on
 
Smith Blair Inc

2 in. Rubber Gasket

Brand image
You last purchased this on
 
Smith Blair Inc

2 in. Rubber Gasket

  • Fast #
  • Part #S00000038425069
  • Item #3317827
  • Manufacturer Part #00000038425069
4.8 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Used on 525 compression coupling
  • Requires Certification

Documents


Specifications

Application:
Waterworks
Brand Model Compatibility:
411, 525
Diameter - Outside:
2 in
Fitting Type:
Gasket
Material:
Rubber
Material Type:
Nitrile
Range (in):
2.13 in - 2.38 in


Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com