This product requires certification to purchase.

20 x 1-1/2 in. CC Ductile Iron and Stainless Steel Double Strap Saddle

You last purchased this on
 
Smith Blair Inc

20 x 1-1/2 in. CC Ductile Iron and Stainless Steel Double Strap Saddle

  • Fast #
  • Part #S362243813000
  • Item #4807582
  • Manufacturer Part #362-243813-000
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Smith Blair Inc

20 x 1-1/2 in. CC Ductile Iron and Stainless Steel Double Strap Saddle

  • Fast #
  • Part #S362243813000
  • Item #4807582
  • Manufacturer Part #362-243813-000
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
20 in
Material:
Ductile Iron, Stainless Steel
Range (in):
23.75 in - 24.38 in
Tap Size:
1-1/2 in