20 x 5/8 in. CC Ductile Iron Double Strap Saddle
20 x 5/8 in. CC Ductile Iron Double Strap Saddle
Product Details
Product Details
Documents
Specifications
- Coating:
- Epoxy
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 20 in
- Material:
- Ductile Iron
- NSF Certified:
- Yes
- Range (in):
- 21.55 in - 21.65 in
- Tap Size:
- 5/8 in