24 in. Bell Joint Leak Clamp 25.80 - 26.32 in. OD
24 in. Bell Joint Leak Clamp 25.80 - 26.32 in. OD
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Designed to fit both caulked or rubber ring joints in virtually all class S and brands of cast iron or ductile iron pipe within same nominal size
- Suitable for use on C900 and C905 PVC through 24 in with the use of longer bolts-DR 18 minimum
- Flexi-Coat® fusion-bonded epoxy finish standard for great corrosion resistance
- Can be used to prevent leaking bell gaskets as well as repairing them
- Can be installed without interrupting the flow of the pipeline
- Front and back pieces are interchangeable
- All bell-spigot pieces are identical, making installation easier
- Integral bolt head pocket for one wrench installation
- Interlocking design allow ease of installation without interrupting the flow in pipe
- Higher working pressure design
Specifications
- ASTM:
- ASTM A-536, ASTM D-2000, ASTM F-1674
- AWWA:
- AWWA A-21.11, AWWA C-111, AWWA C-213
- Application:
- Cast Iron Pipe, Caulk Joint Pipe, Ductile Iron Rubber Ring Pipe, PVC Pipe
- Coating:
- Flexi-Coat® Fusion Bonded Epoxy
- End Connection 1:
- Bell End
- End Connection 2:
- Bell End
- End Connections:
- Bell End
- Fits Pipe Size:
- 24 in
- Fitting Size 1:
- 24 in
- Fitting Sizes:
- 24 in
- Material:
- Ductile Iron, Low Alloy Steel, Rubber
- NSF:
- NSF 372, NSF 61-G
- PipeTubing Size:
- 24 in
- Pressure Class:
- 150 psi
- Product Type:
- Leak Clamp
- Range (in):
- 25.80 in - 26.32 in
- Weight:
- 124 lb