24 in. Bolt Carbon Steel Coupling
24 in. Bolt Carbon Steel Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Allow for limited expansion and contraction
- Will dampen vibration to reduce pipe fatigue
- Easy to install, no special pipe end preparation required
- Most size will accommodate anchor stud to restrain the joint
- Provided with or without pipe stop to accommodate customer need
Specifications
- ASTM:
- ASTM A-536
- AWWA:
- AWWA C-213, AWWA C-219
- Coating:
- Fusion Bonded Epoxy
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket
- Fitting Size 1:
- 24 in
- Fitting Size 2:
- 24 in
- Fitting Sizes:
- 24 in
- Fitting Type:
- Straight
- Length:
- 7 in
- Material:
- Carbon Steel
- Maximum Temperature:
- 180
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- UL Listed:
- Yes