3 x 1 in. CC Ductile Iron and Stainless Steel Double Strap Saddle
3 x 1 in. CC Ductile Iron and Stainless Steel Double Strap Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 3 in
- Material:
- Ductile Iron, Stainless Steel
- Range (in):
- 2.97 in - 3.54 in
- Tap Size:
- 1 in