This product requires certification to purchase.

4 in. Mechanical Joint PVC Fitting with Accessories

You last purchased this on
 
Smith Blair Inc

4 in. Mechanical Joint PVC Fitting with Accessories

  • Fast #
  • Part #S12004800000000
  • Item #3795394
  • Manufacturer Part #12004800000000
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Smith Blair Inc

4 in. Mechanical Joint PVC Fitting with Accessories

  • Fast #
  • Part #S12004800000000
  • Item #3795394
  • Manufacturer Part #12004800000000
4.7 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-536
AWWA:
AWWA C-111, AWWA A-21.11
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Fitting Type:
Mechanical Joint Fitting
Material:
Ductile Iron
Pressure - Maximum:
350 psi