This product requires certification to purchase.

4 x 1 in. CC Ductile Iron and Stainless Steel Double Strap Saddle

Smith Blair Inc

4 x 1 in. CC Ductile Iron and Stainless Steel Double Strap Saddle

  • Fast #
  • Part #S372048009000
  • Item #4717138
  • Manufacturer Part #372-048009-000
4.8 out of 5 Customer Rating
Brand image
Smith Blair Inc

4 x 1 in. CC Ductile Iron and Stainless Steel Double Strap Saddle

  • Fast #
  • Part #S372048009000
  • Item #4717138
  • Manufacturer Part #372-048009-000
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
4 in
Material:
Ductile Iron, Stainless Steel
Range (in):
4.50 in - 4.80 in
Tap Size:
1 in