This product requires certification to purchase.

4 x 1 in. IP Ductile Iron Single Strap Saddle

You last purchased this on
 
Smith Blair Inc

4 x 1 in. IP Ductile Iron Single Strap Saddle

  • Fast #
  • Part #S31500056308000
  • Item #1508717
  • Manufacturer Part #31500056308000
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Smith Blair Inc

4 x 1 in. IP Ductile Iron Single Strap Saddle

  • Fast #
  • Part #S31500056308000
  • Item #1508717
  • Manufacturer Part #31500056308000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Epoxy
End Connection 1:
NPT
End Connections:
NPT
Fits Pipe Size:
4 in
Material:
Ductile Iron
Range (in):
4.74 in - 5.63 in
Tap Size:
1 in