This product requires certification to purchase.

4 x 2 in. CC Ductile Iron and Stainless Steel Double Strap Saddle

You last purchased this on
 
Smith Blair Inc

4 x 2 in. CC Ductile Iron and Stainless Steel Double Strap Saddle

  • Fast #
  • Part #S37200048015000
  • Item #4480241
  • Manufacturer Part #37200048015000
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Smith Blair Inc

4 x 2 in. CC Ductile Iron and Stainless Steel Double Strap Saddle

  • Fast #
  • Part #S37200048015000
  • Item #4480241
  • Manufacturer Part #37200048015000
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
4 in
Material:
Ductile Iron, Stainless Steel
Range (in):
4.50 in - 4.80 in
Tap Size:
2 in