This product requires certification to purchase.

4 x 2 in. IP Ductile Iron Double Strap Saddle

You last purchased this on
 
Smith Blair Inc

4 x 2 in. IP Ductile Iron Double Strap Saddle

  • Fast #
  • Part #S31300048014000
  • Item #1432082
  • Manufacturer Part #31300048014000
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Smith Blair Inc

4 x 2 in. IP Ductile Iron Double Strap Saddle

  • Fast #
  • Part #S31300048014000
  • Item #1432082
  • Manufacturer Part #31300048014000
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The wide saddle body provides stability on the pipe
  • The gasket fully bond to the cavity to hold it in place
  • A closed lug on one side, combined with the bale, acts as a hinge for easier installation
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
AWWA:
AWWA C-213, AWWA C-800
Coating:
Flexi-Coat® Fusion Bonded Epoxy
End Connection 1:
NPT
End Connections:
NPT
Fits Pipe Size:
4 in
Fitting Type:
Dual Bale, Saddle
Material:
Carbon Steel, Ductile Iron, Rubber
Material Type:
Buna-N
NSF Certified:
Yes
Range (in):
4.4 in - 4.8 in
Tap Size:
2 in
UL Listed:
Yes