4 x 7-1/2 in. Stainless Steel Repair Clamp
4 x 7-1/2 in. Stainless Steel Repair Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Pipe Repair
- End Connection 1:
- Clamp
- End Connections:
- Clamp
- Fits Pipe Size:
- 4 in
- Length:
- 7-1/2 in
- Material:
- Cast Iron, Stainless Steel
- Material Type:
- 304
- Product Type:
- Repair Clamp
- Range (in):
- 4.74 in - 5.14 in