This product requires certification to purchase.

5/8 x 9 in. 316 Stainless Steel Neck Bolt

You last purchased this on
 
Smith Blair Inc

5/8 x 9 in. 316 Stainless Steel Neck Bolt

  • Fast #
  • Part #S90297024
  • Item #4344851
  • Manufacturer Part #90297-024
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Smith Blair Inc

5/8 x 9 in. 316 Stainless Steel Neck Bolt

  • Fast #
  • Part #S90297024
  • Item #4344851
  • Manufacturer Part #90297-024
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
441 Series
Clean Bagged:
No
Length:
9 in
Material:
Stainless Steel
Material Type:
316
NSF Certified:
No
Product Type:
Neck Bolt