5 in. Collar Leak Clamp 5.56 in. OD
5 in. Collar Leak Clamp 5.56 in. OD
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Designed for "hot" soils
- Standard widths 7.5" through 15"
- Step gasket seals against the face of solvent weld bell to stop the leak
- Use on leaking solvent weld PVC joints and most threaded steel couplings
- All 304 stainless steel construction for corrosion resistance
- A 360° gasket seal provides maximum support and reinforcement
- Keeper bar helps pull clamp around the pipe and closes the clamp during installation
Specifications
- ASTM:
- ASTM A-240, ASTM A-276, ASTM D-2000
- AWWA:
- AWWA C-230
- Application:
- PVC Pipe, Steel Pipe
- Coating:
- Epoxy
- Diameter:
- 5-14/25 in
- Fits Pipe Size:
- 5 in
- Length:
- 7-1/2 in
- Material:
- Stainless Steel, Rubber
- NSF:
- NSF 372, NSF 61-G
- Product Type:
- Leak Clamp
- Weight:
- 7 lb