6 - 8 x 1 in. CC Double Strap Saddle
6 - 8 x 1 in. CC Double Strap Saddle
Frequently Purchased Together
Product Details
Product Details
- The wide saddle body provides stability on the pipe
- Designed with PVC and other soft or brittle pipe in mind
- The gasket fully bond to the cavity to hold it in place
- Wide band spread the load over larger area to prevent damage to the pipe when tightening the strap
- A closed lug on one side, combined with the strap, acts as a hinge for easier installation
Specifications
- AWWA:
- AWWA C-213, AWWA C-800
- Coating:
- Flexi-Coat® Fusion Bonded Epoxy
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 6 in - 8 in
- Fitting Type:
- Dual Strap
- Material:
- Ductile Iron
- Maximum Temperature:
- 180
- Minimum Temperature:
- -20
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Range (in):
- 7.69 in - 9.05 in
- Tap Size:
- 1 in
- UL Listed:
- Yes