This product requires certification to purchase.

6 in. Mechanical Joint Ductile Iron Fitting

Smith-Blair

6 in. Mechanical Joint Ductile Iron Fitting

  • Fast #
  • Part #S11106900000000
  • Item #3795392
  • Manufacturer Part #11106900000000
5 out of 5 Customer Rating
Brand image
Smith-Blair

6 in. Mechanical Joint Ductile Iron Fitting

  • Fast #
  • Part #S11106900000000
  • Item #3795392
  • Manufacturer Part #11106900000000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Fewer wedges for time-saving installations
  • Lower torque requirement to fully actuate bolts
  • Corrosion resistant
  • Secondary hex shank for easy removal and re-installation
  • Requires Certification

Specifications

ASTM:
ASTM A-536
AWWA:
AWWA C-213
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
Fitting Size 1:
6 in
Fitting Sizes:
6 in
Fitting Type:
Mechanical Joint Fitting
Material:
Ductile Iron
Pressure - Maximum:
350 psi
Product Type:
Joint Restraint