This product requires certification to purchase.

6 x 12-1/2 in. Stainless Steel Repair Clamp

You last purchased this on
 
Smith Blair Inc

6 x 12-1/2 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #S22050007090037
  • Item #4345225
  • Manufacturer Part #22050007090037
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Smith Blair Inc

6 x 12-1/2 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #S22050007090037
  • Item #4345225
  • Manufacturer Part #22050007090037
4.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Pipe Repair
End Connection 1:
Clamp
End Connections:
Clamp
Fits Pipe Size:
6 in
Length:
12-1/2 in
Material:
Stainless Steel
Material Type:
304
Product Type:
Repair Clamp
Range (in):
6.40 in - 6.80 in