This product requires certification to purchase.

6 x 2 in. CC Double Studding Saddle

You last purchased this on
 
Smith Blair Inc

6 x 2 in. CC Double Studding Saddle

  • Fast #
  • Part #S37200069015000
  • Item #3159758
  • Manufacturer Part #37200069015000
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Smith Blair Inc

6 x 2 in. CC Double Studding Saddle

  • Fast #
  • Part #S37200069015000
  • Item #3159758
  • Manufacturer Part #37200069015000
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

AWWA:
AWWA C-213
End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
6 in
Material:
Ductile Iron
NSF Certified:
Yes
Range (in):
6.63 in - 6.90 in
Tap Size:
2 in