This product requires certification to purchase.

6 x 2 in. IP Stainless Steel Single Strap Saddle

You last purchased this on
 
Smith Blair Inc

6 x 2 in. IP Stainless Steel Single Strap Saddle

  • Fast #
  • Part #S37200069014000
  • Item #4480240
  • Manufacturer Part #37200069014000
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Smith Blair Inc

6 x 2 in. IP Stainless Steel Single Strap Saddle

  • Fast #
  • Part #S37200069014000
  • Item #4480240
  • Manufacturer Part #37200069014000
4.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
6 in
Material:
Stainless Steel
Range (in):
6.90 in - 6.63 in
Tap Size:
2 in