This product requires certification to purchase.

6 x 3/4 in. CC Double Strap Saddle

You last purchased this on
 
Smith Blair Inc

6 x 3/4 in. CC Double Strap Saddle

  • Fast #
  • Part #S31300076007000
  • Item #15415
  • Manufacturer Part #31300076007000
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Smith Blair Inc

6 x 3/4 in. CC Double Strap Saddle

  • Fast #
  • Part #S31300076007000
  • Item #15415
  • Manufacturer Part #31300076007000
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

AWWA:
AWWA C-213
Coating:
Epoxy
End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
6 in
Material:
Ductile Iron, Stainless Steel
Maximum Temperature:
180
NSF Certified:
Yes
Pressure - Maximum:
300 psi
Range (in):
6.84 in - 7.60 in
Tap Size:
3/4 in