8 - 10 x 1-1/2 in. CC Double Saddle
8 - 10 x 1-1/2 in. CC Double Saddle
Frequently Purchased Together
Product Details
Product Details
- The wide saddle body provides stability on the pipe
- The gasket fully bond to the cavity to hold it in place
- A closed lug on one side, combined with the bale, acts as a hinge for easier installation
Specifications
- ANSI:
- ANSI 372, ANSI 61
- AWWA:
- AWWA C-213, AWWA C-800
- Coating:
- Flexi-Coat® Fusion Bonded Epoxy
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 8 in - 10 in
- Fitting Type:
- Dual Bale, Saddle
- Material:
- Carbon Steel, Ductile Iron, Rubber
- Material Type:
- Buna-N
- NSF Certified:
- Yes
- Range (in):
- 8.54 in - 10.1 in
- Tap Size:
- 1-1/2 in
- UL Listed:
- Yes