8 in. 9.05 - 9.45 Gasket in Blue
8 in. 9.05 - 9.45 Gasket in Blue
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 61 Annex G
- Application:
- Waterworks
- Brand Model Compatibility:
- 442
- Coating:
- Blue
- Diameter - Outside:
- 8 in
- Fitting Type:
- Gasket
- Material:
- Rubber
- Material Type:
- Buna-N
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Range (in):
- 9.05 in - 9.45 in