8 in. Gasket in Red (8.63 OD)
8 in. Gasket in Red (8.63 OD)
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- Application:
- Acids, Alkali, Water
- Color Finish Name:
- Red
- Diameter - Inside 1:
- 8 in
- Material:
- Rubber
- Material Type:
- Buna-N, Nitrile
- Product Type:
- Gasket
- Size:
- 8 in - 8-63/100 in