8 in. Mechanical Joint PVC Fitting Pipe with Gasket
8 in. Mechanical Joint PVC Fitting Pipe with Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-536
- AWWA:
- AWWA C-111, AWWA A-21.11
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fitting Size 1:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Mechanical Joint Fitting
- Material:
- Plastic
- Material Type:
- PVC
- Pressure - Maximum:
- 350 psi