This product requires certification to purchase.

8 in. Mechanical Joint Stainless Steel Tapping Sleeve

You last purchased this on
 
Smith Blair Inc

8 in. Mechanical Joint Stainless Steel Tapping Sleeve

  • Fast #
  • Part #S66209050800200
  • Item #1508737
  • Manufacturer Part #66209050800200
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Smith Blair Inc

8 in. Mechanical Joint Stainless Steel Tapping Sleeve

  • Fast #
  • Part #S66209050800200
  • Item #1508737
  • Manufacturer Part #66209050800200
4.8 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Easy to install
  • Range helps reduce inventory
  • Molded-in ring in the gasket to ensure effective sealing
  • Nylon washers are provided to improve bolt torque capability
  • Heavy gauge, all-Stainless Steel body for rugged performance
  • Fully chemically passivated for maximum corrosion protection
  • 3/4 in test outlet to allow hydrostatic pressure test before tapping the pipe
  • 360° seal provides maximum support and reinforcement around the pipe in case of pipe break
  • Body drawn out to accept the outlet neck adding to the overall strength of the area under the most stress
  • Requires Certification

Specifications

ASTM:
ASTM A-36, ASTM A-240, ASTM A-312
AWWA:
AWWA C-207, AWWA C-213, AWWA C-223
Coating:
Fusion Bonded Epoxy
End Connection 1:
Flanged
End Connections:
Flanged
Fits Pipe Size:
8 in
Fitting Type:
Straight
MSS:
MSS SP-60
Material:
Stainless Steel, Carbon Steel
Material Type:
304
Maximum Temperature:
180
Minimum Temperature:
-20
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Range (in):
8.99 in - 9.45 in
Tap Size:
8 in
UL Listed:
Yes