This product requires certification to purchase.

8 x 1 in. CC Double Strap Saddle

You last purchased this on
 
Smith Blair Inc

8 x 1 in. CC Double Strap Saddle

  • Fast #
  • Part #S31700101009000
  • Item #1432182
  • Manufacturer Part #31700101009000
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Smith Blair Inc

8 x 1 in. CC Double Strap Saddle

  • Fast #
  • Part #S31700101009000
  • Item #1432182
  • Manufacturer Part #31700101009000
3.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The wide saddle body provides stability on the pipe
  • Designed with PVC and other soft or brittle pipe in mind
  • The gasket fully bond to the cavity to hold it in place
  • Wide band spread the load over larger area to prevent damage to the pipe when tightening the strap
  • A closed lug on one side, combined with the strap, acts as a hinge for easier installation
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
AWWA:
AWWA C-213, AWWA C-800
Coating:
Flexi-Coat® Fusion Bonded Epoxy
End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
8 in - 10 in
Fitting Type:
Dual Strap, Saddle
Material:
Ductile Iron, Rubber, Stainless Steel
Material Type:
Buna-N
NSF Certified:
Yes
Range (in):
8.54 in - 10.1 in
Tap Size:
1 in
UL Listed:
Yes