This product requires certification to purchase.

8 x 8 x 6 in. Flanged 304L Stainless Steel Tapping Sleeve 8.99 - 9.45 in.

You last purchased this on
 
Smith Blair Inc

8 x 8 x 6 in. Flanged 304L Stainless Steel Tapping Sleeve 8.99 - 9.45 in.

  • Fast #
  • Part #S66309050600000
  • Item #1432142
  • Manufacturer Part #66309050600000
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Smith Blair Inc

8 x 8 x 6 in. Flanged 304L Stainless Steel Tapping Sleeve 8.99 - 9.45 in.

  • Fast #
  • Part #S66309050600000
  • Item #1432142
  • Manufacturer Part #66309050600000
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Easy to install
  • Range helps reduce inventory
  • Molded-in ring in the gasket to ensure effective sealing
  • Nylon washers provided to improve bolt torque capability
  • Heavy gauge, all-stainless steel body for rugged performance
  • Fully chemically passivated for maximum corrosion protection
  • 3/4 in test outlet to allow hydrostatic pressure test before tapping the pipe
  • 360 degree seal provide maximum support and reinforcement around the pipe in case of pipe break
  • Body drawn out to accept the outlet neck adding to the overall strength of the area under the most stress
  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM A-240, ASTM D-2000
AWWA:
AWWA C-223
Coating:
Flexi-Coat® Fusion Bonded Epoxy
End Connection 1:
Flanged
End Connections:
Flanged
FM Approved:
No
Fits Pipe Size:
8 in
Fitting Type:
Reducing
IAPMO Listed:
No
MSS:
MSS SP-60
Material:
Stainless Steel
Material Type:
304L
Maximum Temperature:
180
Minimum Temperature:
-20
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Range (in):
8.99 in - 9.45 in
Tap Size:
6 in
UL Listed:
Yes