This product requires certification to purchase.

16 x 20 in. Stainless Steel Repair Clamp

You last purchased this on
 
Smith Blair Inc

Full Circle® 16 x 20 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #S22820171520000
  • Item #2139245
  • Manufacturer Part #22820171520000
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Smith Blair Inc

Full Circle® 16 x 20 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #S22820171520000
  • Item #2139245
  • Manufacturer Part #22820171520000
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI B.18.2.2, ANSI 61, ANSI 372
ASTM:
ASTM A-240, ASTM A-536 Grade 80-55-06, ASTM D-2000, ASTM F-1941-10
AWWA:
AWWA C-111, AWWA C-230, AWWA A-21.11
Application:
Asbestos Cement Pipe, Cast Iron Pipe, Ductile Iron Pipe, Steel Pipe, Copper Pipe, Aluminum Pipe, PVC Pipe, Fiberglass Pipe
Coating:
Flexi-Coat® Fusion Bonded Epoxy, Zinc
Collection:
Full Circle®
Fits Pipe Size:
16 in
Length:
20 in
Material:
Stainless Steel, Ductile Iron, NBR
Material Type:
304, NBR
Maximum Temperature:
180
Minimum Temperature:
-20
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Product Type:
Repair Clamp
Range (in):
17.15 in - 17.9 in
UL Listed:
Yes
Weight:
77 lb