This product requires certification to purchase.

3 x 15 in. Stainless Steel Repair Clamp

You last purchased this on
 
Smith Blair Inc

Full Circle® 3 x 15 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #S22600035015000
  • Item #1760476
  • Manufacturer Part #22600035015000
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Smith Blair Inc

Full Circle® 3 x 15 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #S22600035015000
  • Item #1760476
  • Manufacturer Part #22600035015000
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI B.18.2.2, ANSI 61, ANSI 372, ANSI 61-G
ASTM:
ASTM A-536 Grade 80-55-06, ASTM A-240, ASTM D-2000, ASTM F-1941-10
AWWA:
AWWA C-111, AWWA A-21.11, AWWA C-230, AWWA C-213
Application:
Carbon Steel Pipe, Stainless Steel Pipe, Ductile Iron Pipe, PVC Pipe, HDPE Pipe, Asbestos Cement Pipe, Copper Pipe, Aluminum Pipe, Fiberglass Pipe, Cast Iron Pipe
Coating:
Flexi-Coat® Fusion Bonded Epoxy, Zinc
Collection:
Full Circle®
Fits Pipe Size:
3 in
Length:
15 in
Material:
Stainless Steel, Ductile Iron, Rubber, Low Alloy Steel
Material Type:
304, NBR
Maximum Temperature:
180
Minimum Temperature:
-20
NSF:
NSF 61-G, NSF 372, NSF 61
NSF Certified:
Yes
Product Type:
Repair Clamp
Range (in):
3.46 in - 3.70 in
UL Listed:
Yes
Weight:
18 lb