3 x 12-1/2 in. Stainless Steel Repair Clamp
Model 226 3 x 12-1/2 in. Stainless Steel Repair Clamp
Package Quantity Info:
Each: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 1-band
- Removable lugs to allow installation in tight spaces
- 360° gasket seal
- Drop-in bolts for easier installation
- These clamps provide fast, economical means for repairing full circumferential breaks, holes, cracks and other types of damage
- Repair leaks due to complete breaks, splits, or hole
- Interchangeable lugs allow combining smaller diameter clamps to create larger diameter clamp
- Mutually supporting sliding fingers assures proper bolt alignment and permits maximum clamping without bending bolt
- Tapered ends allow for full circumferential sealing
- Preformed for uniform distribution of gasket pressure over the entire pipe circumference
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-536 Grade 80-55-06
- AWWA:
- AWWA C-111, AWWA C-230
- Application:
- Aluminum Pipe, Asbestos Cement Pipe, Cast Iron Pipe, Copper Pipe, Ductile Iron Pipe, Fiberglass Pipe, HDPE Pipe, PVC Pipe, Steel Pipe
- Coating:
- Flexi-Coat® Fusion Bonded Epoxy, Zinc
- Collection:
- Model 226
- Diameter - Outside:
- 3-7/10 in
- Fits Pipe Size:
- 3 in
- Length:
- 12-1/2 in
- Material:
- Ductile Iron, Rubber, Stainless Steel
- Material Type:
- 304, Buna-N
- Maximum Temperature:
- 180
- Minimum Temperature:
- -20
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 350 psi
- Product Type:
- Repair Clamp
- Range (in):
- 3.46 in - 3.7 in
- UL Listed:
- Yes
- Weight:
- 16 lb
- Width:
- 12-1/2 in