This product requires certification to purchase.

6 in. Mechanical Joint Carbon Steel Tapping Sleeve 6.90 - 7.20 in.

You last purchased this on
 
Smith Blair Inc

Model 622 6 in. Mechanical Joint Carbon Steel Tapping Sleeve 6.90 - 7.20 in.

  • Fast #
  • Part #S62206900600203
  • Item #1432157
  • Manufacturer Part #62206900600203
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Smith Blair Inc

Model 622 6 in. Mechanical Joint Carbon Steel Tapping Sleeve 6.90 - 7.20 in.

  • Fast #
  • Part #S62206900600203
  • Item #1432157
  • Manufacturer Part #62206900600203
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Easy to install
  • Has range to reduce inventory
  • Meets AWWA C223 standards
  • Epoxy finish meets AWWA C213 standards
  • Virtually 360° support of the pipe
  • Roll-resistant gasket will not bind
  • Gasket seal increases with line pressure
  • No special tools required to install the sleeve
  • Flanged outlets are recessed to accept tapping valves
  • Flexi-Coat® fusion-bonded epoxy finish is standard for superior corrosion resistance
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM A-283 Grade C, ASTM A-36, ASTM A-53, ASTM A-513, ASTM D-2000, ASTM F-844, ASTM F-1941-10, ASTM A-865
AWWA:
AWWA A-21.11, AWWA C-207, AWWA C-111, AWWA C-213, AWWA C-223
Coating:
Flexi-Coat® Fusion Bonded Epoxy
Collection:
Model 622
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
Fits Pipe Size:
6 in
Fitting Type:
Tapping Sleeve
Length:
12 in
MSS:
MSS SP-60
Material:
Carbon Steel, Rubber
Material Type:
Nitrile
Maximum Temperature:
180
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Range (in):
6.90 in - 7.20 in
Tap Size:
6 in