This product requires certification to purchase.

1/2 x 3 in. Stainless Steel Repair Clamp

You last purchased this on
 
Smith Blair Inc

Redi-Clamp® 1/2 x 3 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #S24500008403000
  • Item #11710
  • Manufacturer Part #24500008403000
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Smith Blair Inc

Redi-Clamp® 1/2 x 3 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #S24500008403000
  • Item #11710
  • Manufacturer Part #24500008403000
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Built to a specific pipe O.D
  • Drop-in bolts help ease installation
  • Standard widths are 3 in, 6 in, 9 in and 12 in
  • Available in IPS, copper tube, ductile iron and other sizes
  • Lugs are epoxy coated for great corrosion resistance
  • Provides 360° coverage, covering the full pipe surface
  • Economical means of repairing pin hole leaks, punctures and splits in pipe
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM A-108, ASTM A-240, ASTM A-307, ASTM A-536, ASTM D-2000, ASTM F-1941-10
AWWA:
AWWA C-213
Application:
Copper Pipe, HDPE Pipe, PVC Pipe, Steel Pipe
Coating:
Electrogalvanized, Flexi-Coat® Fusion Bonded Epoxy, Zinc
Collection:
Redi-Clamp®
Diameter - Outside:
21/25 in
Fits Pipe Size:
1/2 in
Material:
Stainless Steel, Ductile Iron, Carbon Steel, Rubber
Material Type:
304, NBR
Minimum Temperature:
-20
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Product Type:
Repair Clamp
Range (in):
0.5 in - 0.84 in
UL Listed:
Yes
Weight:
0.6 lb
Width:
3 in